Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCS570M22B

Eaton Contactors

XTCS570M22B

Eaton Contactors
Cont-S 3P 570A FR M 2NO2NC 220-240V50/60
MFG Item Number
XTCS570M22B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCS570M22B
Cont-S 3P 570A FR M 2NO2NC 220-240V50/60

Series Information

Specifications

Specifications
Manufacturer Part Number XTCS570M22B
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 570A, 220 Vac 50 Hz, 240 Vac 60 Hz, 2NO-2NC, 570A, Frame M, 160 mm, 50-60 Hz, Three-pole, Non-reversing, XT IEC seriesS-series, Screw terminals, Full voltage non-reversing contactor
Type AC Reversing IEC
Net Weight 6.4 lbs
Gross Weight 6.4 lbs