Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFC050DDAD Eaton Manual Motor Controllers, CMC TY F FVNR 40-50A D-MMP D-CONT 110-13
MFG Item Number
XTFC050DDAD
XTFC050DDAD Eaton Manual Motor Controllers, CMC TY F FVNR 40-50A D-MMP D-CONT 110-13
MFG Item Number
XTFC050DDAD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVNR 40-50A D-MMP D-CONT 110-13
Specifications
Specifications
Manufacturer Part Number
XTFC050DDAD
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVNR Combination Motor Controller,50 A,120 Vdc,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm, 40 to 65 A
Current Rating
50 A
FLA Adjustment Range
40-50
Voltage
120 VDC
Nominal Voltage
125 VDC
Reversing
No
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
5.8 lbs
Gross Weight
5.8 lbs
XTFC050DDAD
Eaton Manual Motor Controllers