Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFC050DDG Eaton Manual Motor Controllers, CMC TY F FVNR 40-50A D-MMP D-CONT 190/50
MFG Item Number
XTFC050DDG
XTFC050DDG Eaton Manual Motor Controllers, CMC TY F FVNR 40-50A D-MMP D-CONT 190/50
MFG Item Number
XTFC050DDG
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVNR 40-50A D-MMP D-CONT 190/50
Specifications
Specifications
Manufacturer Part Number
XTFC050DDG
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVNR Combination Motor Controller,50 A,190V 50 Hz, 220V 60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 m
Current Rating
50 A
FLA Adjustment Range
40-50
Voltage
190 VAC 50 Hz, 220 VAC 60 Hz
Nominal Voltage
208 VAC
Reversing
No
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
5.8 lbs
Gross Weight
5.8 lbs
XTFC050DDG
Eaton Manual Motor Controllers