Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFC050DDWD Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVNR Combination
MFG Item Number
XTFC050DDWD
XTFC050DDWD Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVNR Combination
MFG Item Number
XTFC050DDWD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
UL 508 Type F - XT IEC FVNR Combination
Specifications
Specifications
Manufacturer Part Number
XTFC050DDWD
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVNR Combination Motor Controller,50 A,48 Vdc,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm, 40 to 65 A
Current Rating
50 A
FLA Adjustment Range
40-50
Voltage
48 VDC
Nominal Voltage
48 VDC
Reversing
No
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
5.8 lbs
Gross Weight
5.8 lbs
XTFC050DDWD
Eaton Manual Motor Controllers