Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFC058DDA Eaton Manual Motor Controllers, CMC TY F FVNR 50-58A D-MMP D-CONT 110/50
MFG Item Number
XTFC058DDA
XTFC058DDA Eaton Manual Motor Controllers, CMC TY F FVNR 50-58A D-MMP D-CONT 110/50
MFG Item Number
XTFC058DDA
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVNR 50-58A D-MMP D-CONT 110/50
Specifications
Specifications
Manufacturer Part Number
XTFC058DDA
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVNR Combination Motor Controller,58 A,110V 50 Hz, 120V 60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 m
Current Rating
58 A
FLA Adjustment Range
50-58
Voltage
110 VAC 50 Hz, 120 VAC 60 Hz
Nominal Voltage
120 VAC
Reversing
No
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
5.8 lbs
Gross Weight
5.8 lbs
XTFC058DDA
Eaton Manual Motor Controllers