Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFC058DDBD Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVNR Combination
MFG Item Number
XTFC058DDBD
XTFC058DDBD Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVNR Combination
MFG Item Number
XTFC058DDBD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
UL 508 Type F - XT IEC FVNR Combination
Specifications
Specifications
Manufacturer Part Number
XTFC058DDBD
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVNR Combination Motor Controller,58 A,220 Vdc,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm, 40 to 65 A
Current Rating
58 A
FLA Adjustment Range
50-58
Voltage
220 VDC
Nominal Voltage
220 VDC
Reversing
No
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
5.8 lbs
Gross Weight
5.8 lbs
XTFC058DDBD
Eaton Manual Motor Controllers