Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Manual Motor Controllers
XTFC058DDF
Eaton Manual Motor Controllers
CMC TY F FVNR 50-58A D-MMP D-CONT 230/50
MFG Item Number
XTFC058DDF
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVNR 50-58A D-MMP D-CONT 230/50
Specifications
Specifications
Manufacturer Part Number
XTFC058DDF
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVNR Combination Motor Controller,58 A,230V 50 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm, 40 to 65
Current Rating
58 A
FLA Adjustment Range
50-58
Voltage
230 VAC 50 HZ
Nominal Voltage
240 VAC
Reversing
No
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
5.8 lbs
Gross Weight
5.8 lbs
XTFC058DDF
Eaton Manual Motor Controllers