Series Information
| Manufacturer Part Number | XTFC058DDH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Manual Motor Controllers |
| Description | Eaton XT IEC motor control UL 508 Type F - XT IEC FVNR Combination Motor Controller,58 A,240V 50 hz, 277V 60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 m |
| Current Rating | 58 A |
| FLA Adjustment Range | 50-58 |
| Voltage | 240 VAC 50 Hz, 277 VAC 60 Hz |
| Nominal Voltage | 240 VAC, 277 VAC |
| Reversing | No |
| Frame Size-MMP | D |
| Frame Size-Contactor | D |
| Approvals | CE, UL |
| Net Weight | 5.8 lbs |
| Gross Weight | 5.8 lbs |