Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFC058DDT Eaton Manual Motor Controllers, CMC TY F FVNR 50-58A D-MMP D-CONT 24/50
MFG Item Number
XTFC058DDT
XTFC058DDT Eaton Manual Motor Controllers, CMC TY F FVNR 50-58A D-MMP D-CONT 24/50
MFG Item Number
XTFC058DDT
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVNR 50-58A D-MMP D-CONT 24/50
Specifications
Specifications
Manufacturer Part Number
XTFC058DDT
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVNR Combination Motor Controller,58 A,24V 50/60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm, 40 to 6
Current Rating
58 A
FLA Adjustment Range
50-58
Voltage
24 VAC 50 HZ, 24 VAC 60 Hz
Nominal Voltage
24 VAC
Reversing
No
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
5.8 lbs
Gross Weight
5.8 lbs
XTFC058DDT
Eaton Manual Motor Controllers