XTFC063DDAD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTFC063DDAD Eaton Manual Motor Controllers, CMC TY F FVNR 55-63A D-MMP D-CONT 110-13
MFG Item Number
XTFC063DDAD

XTFC063DDAD Eaton Manual Motor Controllers, CMC TY F FVNR 55-63A D-MMP D-CONT 110-13

MFG Item Number
XTFC063DDAD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
XTFC063DDAD
CMC TY F FVNR 55-63A D-MMP D-CONT 110-13

Series Information

Specifications

Specifications
Manufacturer Part Number XTFC063DDAD
Manufacturer Eaton
Family Series Eaton Manual Motor Controllers
Description UL 508 Type F - XT IEC FVNR Combination Motor Controller, 63A, 55 mm Frame size, 120 Vdc coil
Current Rating 63 A
FLA Adjustment Range 55-65
Voltage 120 VDC
Nominal Voltage 125 VDC
Reversing No
Frame Size-MMP D
Frame Size-Contactor D
Approvals CE, UL
Net Weight 5.8 lbs
Gross Weight 5.8 lbs