Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFC063DDH Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVNR Combination
MFG Item Number
XTFC063DDH
XTFC063DDH Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVNR Combination
MFG Item Number
XTFC063DDH
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
UL 508 Type F - XT IEC FVNR Combination
Specifications
Specifications
Manufacturer Part Number
XTFC063DDH
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVNR Combination Motor Controller,63 A,240V 50 hz, 277V 60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 m
Current Rating
63 A
FLA Adjustment Range
55-65
Voltage
240 VAC 50 Hz, 277 VAC 60 Hz
Nominal Voltage
240 VAC, 277 VAC
Reversing
No
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
5.8 lbs
Gross Weight
5.8 lbs
XTFC063DDH
Eaton Manual Motor Controllers