XTFC2P5BBE
Eaton Manual Motor Controllers, XTFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTFC2P5BBE

Eaton Manual Motor Controllers, XTFC Series

XTFC2P5BBE

Eaton Manual Motor Controllers, XTFC Series
CMC TYP F FVNR 1.6-2.5A B-MMP B-Cont 1NO
MFG Item Number
XTFC2P5BBE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, XTFC Series
Item #
XTFC2P5BBE
CMC TYP F FVNR 1.6-2.5A B-MMP B-Cont 1NO

XTFC Series Information

  • Visible Trip Indication
  • Test Trip Function
  • Class 10 Overload Protection
  • Built‑in Heater and Magnetic Trip Elements to Protect the Motor
  • Control Inputs Located at Front of Starter for Easy Access and Wiring
Eaton's XT IEC open nonreversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short‑circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10A to 65A.

The UL 508 Type F labeled combination motor controller (CMC) includes a line side adapter (LSA). These assembled combination motor controllers cover motors with FLA ratings from 0.10A to 65A.

  • Wide Range of Coils
  • Adjustment Dial for Setting Motor FLA
  • 1NO‑1NC Auxiliary Contact as Standard on Manual Motor Controller and Combination Motor Controller

Videos

Specifications

Specifications
Manufacturer Part Number XTFC2P5BBE
Manufacturer Eaton
Product Series XTFC
Family Series Eaton Manual Motor Controllers, XTFC Series
Description Eaton XT IEC motor control, UL 508 Type F - XT IEC FVR Combination Motor Controller, 1A, 45 mm Frame size, 48 Vdc coil
Current Rating 2.5 A
FLA Adjustment Range 1.6-2.5
Voltage 208 VAC 50 Hz
Reversing No
Frame Size-MMP B
Frame Size-Contactor B
Approvals CE, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs