XTFCE004BCCATD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTFCE004BCCATD

Eaton Manual Motor Controllers

XTFCE004BCCATD

Eaton Manual Motor Controllers
CMC TYPE E FVNR B-MMP C-CONT 1-4 A
MFG Item Number
XTFCE004BCCATD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
XTFCE004BCCATD
CMC TYPE E FVNR B-MMP C-CONT 1-4 A

Series Information

Specifications

Specifications
Manufacturer Part Number XTFCE004BCCATD
Manufacturer Eaton
Family Series Eaton Manual Motor Controllers
Description UL 508 Type F - XT IEC FVNR Combination Motor Controller, 4A, 45 mm Frame size, 24 Vdc coil, Selectable / advanced trip type
Current Rating 4 A
Voltage 24 VDC
Nominal Voltage 24 VDC
Reversing No
Approvals CE, UL
Net Weight 2 lbs
Gross Weight 2 lbs