Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTFCE012BCCSA
Eaton Manual Motor Controllers
CMC TY E FVNR B-MMP C-CONT 3 - 12 A STD
MFG Item Number
XTFCE012BCCSA
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY E FVNR B-MMP C-CONT 3 - 12 A STD
Specifications
Specifications
| Manufacturer Part Number |
XTFCE012BCCSA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
UL 508 Type F - XT IEC FVNR Combination Motor Controller, 12A, 45 mm Frame size, 110V 50 Hz, 120V 60 Hz coil, Selectable class 5, 10, 15, 20 trip type |
| Current Rating |
12 A |
| Voltage |
110 VAC 50 Hz, 120 VAC 60 Hz |
| Nominal Voltage |
120 VAC |
| Reversing |
No |
| Approvals |
CE, UL |
| Net Weight |
2.34 lbs |
| Gross Weight |
2.64 lbs |
XTFCE012BCCSA
Eaton Manual Motor Controllers