Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Manual Motor Controllers
XTFCE1P2BCCSB
Eaton Manual Motor Controllers
CMC TY E FVNR B-MMP C-CONT 0.3 - 1.2 A S
MFG Item Number
XTFCE1P2BCCSB
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY E FVNR B-MMP C-CONT 0.3 - 1.2 A S
Specifications
Specifications
Manufacturer Part Number
XTFCE1P2BCCSB
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
UL 508 Type F - XT IEC FVNR Combination Motor Controller, 1.2A, 45 mm Frame size, 220V 50 Hz, 240V 60 Hz coil, Selectable class 5, 10, 15, 20 trip type
Current Rating
1.20 A
Voltage
220 VAC 50 Hz, 240 VAC 60 Hz
Nominal Voltage
240 VAC
Reversing
No
Approvals
CE, UL
Net Weight
2 lbs
Gross Weight
2 lbs
XTFCE1P2BCCSB
Eaton Manual Motor Controllers