Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTFCE1P2BCCSF
Eaton Manual Motor Controllers
CMC TY E FVNR B-MMP C-CONT 0.3 - 1.2 A S
MFG Item Number
XTFCE1P2BCCSF
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY E FVNR B-MMP C-CONT 0.3 - 1.2 A S
Specifications
Specifications
| Manufacturer Part Number |
XTFCE1P2BCCSF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
UL 508 Type F - XT IEC FVNR Combination Motor Controller, 1.2A, 45 mm Frame size, 230V 50 Hz coil, Selectable class 5, 10, 15, 20 trip type |
| Current Rating |
1.20 A |
| Voltage |
230 VAC 50 HZ |
| Nominal Voltage |
240 VAC |
| Reversing |
No |
| Approvals |
CE, UL |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
XTFCE1P2BCCSF
Eaton Manual Motor Controllers