XTFR016DCA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTFR016DCA

Eaton Manual Motor Controllers

XTFR016DCA

Eaton Manual Motor Controllers
CMC TY F FVR 10-16A D-MMP C-CONT 110/50
MFG Item Number
XTFR016DCA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
XTFR016DCA
CMC TY F FVR 10-16A D-MMP C-CONT 110/50

Series Information

Specifications

Specifications
Manufacturer Part Number XTFR016DCA
Manufacturer Eaton
Family Series Eaton Manual Motor Controllers
Description UL 508 Type F - XT IEC FVR Combination Motor Controller, 16A, 45 mm Frame size, 110V 50 Hz
Current Rating 16 A
FLA Adjustment Range 10-16
Voltage 110 VAC 50 Hz, 120 VAC 60 Hz
Nominal Voltage 120 VAC
Reversing Yes
Frame Size-MMP D
Frame Size-Contactor C
Approvals CE, UL
Net Weight 1 lb
Gross Weight 1 lb