Series Information
| Manufacturer Part Number | XTFR016DDB |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Manual Motor Controllers |
| Description | Eaton XT IEC motor control UL 508 Type F - XT IEC FVR Combination Motor Controller,16 A,220V 50 Hz, 240V 60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm |
| Current Rating | 16 A |
| FLA Adjustment Range | 10-16 |
| Voltage | 220 VAC 50 Hz, 240 VAC 60 Hz |
| Nominal Voltage | 240 VAC |
| Reversing | Yes |
| Frame Size-MMP | D |
| Frame Size-Contactor | D |
| Approvals | CE, UL |
| Net Weight | 8.5 lbs |
| Gross Weight | 8.5 lbs |