Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFR016DDF Eaton Manual Motor Controllers, CMC TY F FVR 10-16A D-MMP D-CONT 230/50
MFG Item Number
XTFR016DDF
XTFR016DDF Eaton Manual Motor Controllers, CMC TY F FVR 10-16A D-MMP D-CONT 230/50
MFG Item Number
XTFR016DDF
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVR 10-16A D-MMP D-CONT 230/50
Specifications
Specifications
Manufacturer Part Number
XTFR016DDF
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVR Combination Motor Controller,16 A,230V 50 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm, 40 to 65 A
Current Rating
16 A
FLA Adjustment Range
10-16
Voltage
230 VAC 50 HZ
Nominal Voltage
240 VAC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTFR016DDF
Eaton Manual Motor Controllers