Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTFR025DCT |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Manual Motor Controllers |
| Description | UL 508 Type F - XT IEC FVR Combination Motor Controller, 25A, 55 mm Frame size, 24V 50/60 Hz coil |
| Current Rating | 25 A |
| FLA Adjustment Range | 16-25 |
| Voltage | 24 VAC 50 HZ, 24 VAC 60 Hz |
| Nominal Voltage | 24 VAC |
| Reversing | Yes |
| Frame Size-MMP | D |
| Frame Size-Contactor | C |
| Approvals | CE, UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |