XTFR025DCTD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTFR025DCTD

Eaton Manual Motor Controllers

XTFR025DCTD

Eaton Manual Motor Controllers
CMC TY F FVR 20-25A D-MMP C-CONT
MFG Item Number
XTFR025DCTD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
XTFR025DCTD
CMC TY F FVR 20-25A D-MMP C-CONT

Series Information

Specifications

Specifications
Manufacturer Part Number XTFR025DCTD
Manufacturer Eaton
Family Series Eaton Manual Motor Controllers
Description UL 508 Type F - XT IEC FVR Combination Motor Controller, 25A, 55 mm Frame size, 24 Vdc coil
Current Rating 25 A
FLA Adjustment Range 16-25
Voltage 24 VDC
Nominal Voltage 24 VDC
Reversing Yes
Frame Size-MMP D
Frame Size-Contactor C
Approvals CE, UL
Net Weight 1 lb
Gross Weight 1 lb