Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Manual Motor Controllers
XTFR025DDRD
Eaton Manual Motor Controllers
CMC TY F FVR 16-25A D-MMP D-CONT
MFG Item Number
XTFR025DDRD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVR 16-25A D-MMP D-CONT
Specifications
Specifications
Manufacturer Part Number
XTFR025DDRD
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVR Combination Motor Controller,25 A,12 Vdc,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm, 40 to 65 A
Current Rating
25 A
FLA Adjustment Range
16-25
Voltage
12 VDC
Nominal Voltage
12 VDC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTFR025DDRD
Eaton Manual Motor Controllers