Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Controllers
XTFR032DCB
Eaton Manual Motor Controllers
CMC TY F FVR 25-32A D-MMP C-CONT 220/50
MFG Item Number
XTFR032DCB
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVR 25-32A D-MMP C-CONT 220/50
Specifications
Specifications
| Manufacturer Part Number |
XTFR032DCB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
UL 508 Type F - XT IEC FVR Combination Motor Controller, 32A, 55 mm Frame size, 220V 50 Hz, 240V 60 Hz coil |
| Current Rating |
32 A |
| FLA Adjustment Range |
25-32 |
| Voltage |
220 VAC 50 Hz, 240 VAC 60 Hz |
| Nominal Voltage |
240 VAC |
| Reversing |
Yes |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
C |
| Approvals |
CE, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
XTFR032DCB
Eaton Manual Motor Controllers