Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFR032DDR Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVR Combination
MFG Item Number
XTFR032DDR
XTFR032DDR Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVR Combination
MFG Item Number
XTFR032DDR
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
UL 508 Type F - XT IEC FVR Combination
Specifications
Specifications
Manufacturer Part Number
XTFR032DDR
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVR Combination Motor Controller,32 A,12V 50/60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm, 40 to 65
Current Rating
32 A
FLA Adjustment Range
25-32
Voltage
12 VAC 50 Hz, 12 VAC 60 Hz
Nominal Voltage
12 VAC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTFR032DDR
Eaton Manual Motor Controllers