Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFR032DDW Eaton Manual Motor Controllers, CMC TY F FVR 25-32A D-MMP D-CONT 42/50 4
MFG Item Number
XTFR032DDW
XTFR032DDW Eaton Manual Motor Controllers, CMC TY F FVR 25-32A D-MMP D-CONT 42/50 4
MFG Item Number
XTFR032DDW
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVR 25-32A D-MMP D-CONT 42/50 4
Specifications
Specifications
Manufacturer Part Number
XTFR032DDW
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVR Combination Motor Controller,32 A,42V 50 Hz, 48V 60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm,
Current Rating
32 A
FLA Adjustment Range
25-32
Voltage
42 VAC 50 Hz, 48 VAC 60 Hz
Nominal Voltage
48 VAC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTFR032DDW
Eaton Manual Motor Controllers