Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFR040DDG Eaton Manual Motor Controllers, CMC TY F FVR 32-40A D-MMP D-CONT 190/50
MFG Item Number
XTFR040DDG
XTFR040DDG Eaton Manual Motor Controllers, CMC TY F FVR 32-40A D-MMP D-CONT 190/50
MFG Item Number
XTFR040DDG
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVR 32-40A D-MMP D-CONT 190/50
Specifications
Specifications
Manufacturer Part Number
XTFR040DDG
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVR Combination Motor Controller,40 A,190V 50 Hz, 220V 60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm
Current Rating
40 A
FLA Adjustment Range
32-40
Voltage
190 VAC 50 Hz, 220 VAC 60 Hz
Nominal Voltage
208 VAC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTFR040DDG
Eaton Manual Motor Controllers