Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTFR050DDWD Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVR Combination
MFG Item Number
XTFR050DDWD
XTFR050DDWD Eaton Manual Motor Controllers, UL 508 Type F - XT IEC FVR Combination
MFG Item Number
XTFR050DDWD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
UL 508 Type F - XT IEC FVR Combination
Specifications
Specifications
Manufacturer Part Number
XTFR050DDWD
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVR Combination Motor Controller,50 A,48 Vdc,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm, 40 to 65 A
Current Rating
50 A
FLA Adjustment Range
40-50
Voltage
48 VDC
Nominal Voltage
48 VDC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTFR050DDWD
Eaton Manual Motor Controllers