Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Manual Motor Controllers
XTFR063DDD
Eaton Manual Motor Controllers
CMC TY F FVR 55-63A D-MMP D-CONT 550/50
MFG Item Number
XTFR063DDD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
CMC TY F FVR 55-63A D-MMP D-CONT 550/50
Specifications
Specifications
Manufacturer Part Number
XTFR063DDD
Manufacturer
Eaton
Family Series
Eaton Manual Motor Controllers
Description
Eaton XT IEC motor control UL 508 Type F - XT IEC FVR Combination Motor Controller,63 A,550V 50 Hz, 600V 60 Hz,1NO-1NC auxilary contact,Frame D,55 mm,16 to 63 A,Built in heater, Magnetic trip elements,Type 2 Coordination,Frame Size D, 55 mm
Current Rating
63 A
FLA Adjustment Range
55-65
Voltage
600 VAC 60 Hz
Nominal Voltage
600 VAC
Reversing
Yes
Frame Size-MMP
D
Frame Size-Contactor
D
Approvals
CE, UL
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
XTFR063DDD
Eaton Manual Motor Controllers