XTFR1P6BBR
Eaton Manual Motor Controllers, XTFR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTFR1P6BBR

Eaton Manual Motor Controllers, XTFR Series

XTFR1P6BBR

Eaton Manual Motor Controllers, XTFR Series
CMC TYP F FVR 1-1.6A B-MMP B-Cont 12/50
MFG Item Number
XTFR1P6BBR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, XTFR Series
Item #
XTFR1P6BBR
CMC TYP F FVR 1-1.6A B-MMP B-Cont 12/50

XTFR Series Information

  • Visible Trip Indication
  • Test Trip Function
  • Class 10 Overload Protection
  • Built‑in Heater and Magnetic Trip Elements to Protect the Motor
  • Control Inputs Located at Front of Starter for Easy Access and Wiring
Eaton's XT IEC open reversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short‑circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10A to 65A.

The UL 508 Type F labeled combination motor controller (CMC) includes a line side adapter (LSA). These assembled combination motor controllers cover motors with FLA ratings from 0.10A to 65A.

  • Wide Range of Coils
  • Adjustment Dial for Setting Motor FLA
  • 1NO‑1NC Auxiliary Contact as Standard on Manual Motor Controller and Combination Motor Controller

Videos

Specifications

Specifications
Manufacturer Part Number XTFR1P6BBR
Manufacturer Eaton
Product Series XTFR
Family Series Eaton Manual Motor Controllers, XTFR Series
Description Eaton XT IEC motor control, UL 508 Type F - XT IEC FVNR Combination Motor Controller, 4A, 45 mm Frame size, 220 Vdc coil,Frame B
Current Rating 1.6 A
FLA Adjustment Range 1-1.6
Voltage 12 VAC 50 Hz, 12 VAC 60 Hz
Reversing Yes
Frame Size-MMP B
Frame Size-Contactor B
Approvals CE, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs