XTHT-17-8423-5
Brady Labels, BRADYBONDZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTHT-17-8423-5 Brady Labels, BRADYBONDZ Series, Label Polyester 1 in x 2in WT PK 4RL

MFG Item Number
62108

XTHT-17-8423-5 Brady Labels, BRADYBONDZ Series, Label Polyester 1 in x 2in WT PK 4RL

MFG Item Number
62108
Item Number
XTHT-17-8423-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BRADYBONDZ Series
Item #
XTHT-17-8423-5
Label Polyester 1 in x 2in WT PK 4RL

BRADYBONDZ Series Information

  • Glossy Polypropylene or Polyester Material
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 62108
Manufacturer Brady
Product Series BRADYBONDZ
Family Series Brady Labels, BRADYBONDZ Series
Description Satin Polyester General Identification Labels 1 in H x 2 in W White 4CS 4RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Satin
Background Color White
Label Width 2 "
Label Height 1 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 10.71 lbs