Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTHT-76-8425-1 Brady Labels, BRADYBONDZ Series, Label Polypropylene 3 in x 4in WT PK
XTHT-76-8425-1 Brady Labels, BRADYBONDZ Series, Label Polypropylene 3 in x 4in WT PK
Item Number
XTHT-76-8425-1
This item cannot be canceled or returned
Description
Labels, BRADYBONDZ Series
Label Polypropylene 3 in x 4in WT PK
BRADYBONDZ Series Information
- Glossy Polypropylene or Polyester Material
- Permanent Acrylic Adhesive
Specifications
Specifications
| Manufacturer Part Number |
11274 |
| Manufacturer |
Brady |
| Product Series |
BRADYBONDZ |
| Family Series |
Brady Labels, BRADYBONDZ Series |
| Description |
Polypropylene Labels - Bulk Quantity 3in H x 4in W White 4CS 4RL |
| Application |
General & Industrial |
| Material Type |
Polypropylene |
| Material Description |
Permanent |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
White |
| Label Width |
4 " |
| Label Height |
3 " |
| Recommended Printer(s) |
200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
11.595 lbs |
XTHT-76-8425-1
Brady Labels, BRADYBONDZ Series