XTM-225
Gardner Bender Terminals, GB Xtreme Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTM-225 Gardner Bender Terminals, GB Xtreme Terminals Series, Terminal, Crimp/Solder/Shrink, blue,

MFG Item Number
XTM-225

XTM-225 Gardner Bender Terminals, GB Xtreme Terminals Series, Terminal, Crimp/Solder/Shrink, blue,

MFG Item Number
XTM-225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, GB Xtreme Terminals Series
Item #
XTM-225
Terminal, Crimp/Solder/Shrink, blue,

GB Xtreme Terminals Series Information


Specifications

Specifications
Manufacturer Part Number XTM-225
Manufacturer Gardner Bender
Product Series GB Xtreme Terminals
Family Series Gardner Bender Terminals, GB Xtreme Terminals Series
Description Terminal, Crimp/Solder/Shrink, blue, 16-14 AWG M/F Disconnects, .25 tab, 3Pair/Clam, 5/master
Terminal Type Disconnect - Pair
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Heat Shrinkable Tube
Color Blue
Maximum Temperature 221 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs