XTM-401
Gardner Bender Cable Clamps, Rubber Insulated Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTM-401

Gardner Bender Cable Clamps, Rubber Insulated Clamps Series

XTM-401

Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
3/8in. STAINLESS STEEL CUSHION CLAMP,
MFG Item Number
XTM-401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Clamps, Rubber Insulated Clamps Series
Item #
XTM-401
3/8in. STAINLESS STEEL CUSHION CLAMP,

Rubber Insulated Clamps Series Information

  • Secures Wire and Cable in Industrial, Auto/Marine and Where Vibrations May Occur
  • Corrosive‑Resistant Plated Steel Clamp
  • Flexible 1/2" Wide Body
  • Secure with 1/4" Screw
  • XTM Are Stainless Steel

Specifications

Specifications
Manufacturer Part Number XTM-401
Manufacturer Gardner Bender
Product Series Rubber Insulated Clamps
Family Series Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
Description 3/8in. STAINLESS STEEL CUSHION CLAMP, 2/clam, 5/master
Color Black
Width 0.5 "
Comments Plated Stainless Steel Clamp
Net Weight 0.065 lbs
Gross Weight 0.065 lbs