XTMC9A01BD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTMC9A01BD

Eaton Contactors, XT Series

XTMC9A01BD

Eaton Contactors, XT Series
MINI Cont 3P FVNR 9A FR A 1NC 220VDC
MFG Item Number
XTMC9A01BD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTMC9A01BD
MINI Cont 3P FVNR 9A FR A 1NC 220VDC

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTMC9A01BD
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC mini contactor, 8.80A, 220 Vdc, 1NC, 20A, 45 mm mini, 0.5, 1, 1.5/ 2, 3, 5, 5 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Non-reversing,, Screw terminals, Full voltage non-reversing mini contactor
Nominal Coil Voltage 220 VDC
Coil Voltage 220 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 8.8 A
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
BC7-30-01-05
BC7-30-01-05
ABB Contactors, BC Series