XTMC9A10A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTMC9A10A Eaton Contactors, XT Series, MINI Cont 3P FVNR 9A FR A 1NO 110/50 120
MFG Item Number
XTMC9A10A

XTMC9A10A Eaton Contactors, XT Series, MINI Cont 3P FVNR 9A FR A 1NO 110/50 120

MFG Item Number
XTMC9A10A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTMC9A10A
MINI Cont 3P FVNR 9A FR A 1NO 110/50 120

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTMC9A10A
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC mini contactor, 8.80A, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO, 20A, 45 mm mini, 50-60 Hz, 0.5, 1, 1.5/ 2, 3, 5, 5 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 8.8 A
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
Alternatives
B7-30-10-84
B7-30-10-84
ABB Contactors, B Series
CWC012-10-30V18
CWC012-10-30V18
WEG Electric Contactors, CWC Series
CWC016-10-30V18
CWC016-10-30V18
WEG Electric Contactors, CWC Series