XTMC9A10C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTMC9A10C Eaton Contactors, XT Series, Mini Contactor, 3-P N/O, 480VAC Coil
MFG Item Number
XTMC9A10C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTMC9A10C Eaton Contactors, XT Series, Mini Contactor, 3-P N/O, 480VAC Coil

MFG Item Number
XTMC9A10C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTMC9A10C
Mini Contactor, 3-P N/O, 480VAC Coil

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTMC9A10C
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Mini Contactor, 3-P N/O, 480VAC Coil Inclft.s 1NO Aux Contact, Screw Term, AC1=20A, AC3=8.8A, (415V 50Hz)
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 8.8 A
Net Weight 0.4 lbs
Gross Weight 0.4 lbs