Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTMCXFA02 Eaton Contactors, MINI Cont ACC.FR AUX SEQ A FR A 2NC
MFG Item Number
XTMCXFA02
XTMCXFA02 Eaton Contactors, MINI Cont ACC.FR AUX SEQ A FR A 2NC
MFG Item Number
XTMCXFA02
This item cannot be canceled or returned
Description
MINI Cont ACC.FR AUX SEQ A FR A 2NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTMCXFA02 |
| Description |
Miniature Contactor Accessory - Auxiliary Contact, Two-pole, Screw terminals, 2NC contact configuration, 10A conventional thermal rating, Front mounting, used with XTRM miniature control relays |
| Type |
Auxiliary Contact |
| For Use With |
XTRM miniature control relays |
| Approvals |
CSA, EN, IEC, UL |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.09 lbs |
XTMCXFA02
Eaton Contactors