Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTMCXFA11 Eaton Contactors, MINI Cont ACC.FR AUX SEQ A FR A 1NO1NC
MFG Item Number
XTMCXFA11
XTMCXFA11 Eaton Contactors, MINI Cont ACC.FR AUX SEQ A FR A 1NO1NC
MFG Item Number
XTMCXFA11
This item cannot be canceled or returned
Description
MINI Cont ACC.FR AUX SEQ A FR A 1NO1NC
Specifications
Specifications
Family Series
Eaton Contactors
Manufacturer
Eaton
Manufacturer Part Number
XTMCXFA11
Description
Eaton motor control auxiliary contact,MINI Cont ACC.FR AUX SEQ A FR A 1NO1NC,Mini Contactor Accessory - Aux Contact,2-pole,Screw term,1NO-1NC contact config,10A conventional thermal rating,Front mting,used w/XTRM miniature control relays
Type
Auxiliary Contact
For Use With
XTRM miniature control relays
Approvals
CSA, EN, IEC, UL
Net Weight
0.065 lbs
Gross Weight
0.09 lbs
XTMCXFA11
Eaton Contactors