Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Contactors |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | XTMCXFA13 |
| Description | Miniature Contactor Accessory - Auxiliary Contact, Four-pole, Screw terminals, 1NO-3NC contact configuration, 10A conventional thermal rating, Front mounting, used with XTRM miniature control relays |
| Type | Auxiliary Contact |
| For Use With | XTRM miniature control relays |
| Approvals | CSA, EN, IEC, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |