Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTMCXFAL22 Eaton Contactors, Auxiliary Contact Block, 2NO & 2NC,
MFG Item Number
XTMCXFAL22
XTMCXFAL22 Eaton Contactors, Auxiliary Contact Block, 2NO & 2NC,
MFG Item Number
XTMCXFAL22
This item cannot be canceled or returned
Description
Auxiliary Contact Block, 2NO & 2NC,
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTMCXFAL22 |
| Description |
Auxiliary Contact Block, 2NO & 2NC, Front/Top Mount |
| Type |
Auxiliary Contact |
| Comments |
2NO, 2NC |
| Net Weight |
0 lbs |
| Gross Weight |
0.09 lbs |
XTMCXFAL22
Eaton Contactors