XTMF9A00T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTMF9A00T Eaton Contactors, XT Series, MINI Cont 4P 9A FRAME A 24/50 24/60 COIL
MFG Item Number
XTMF9A00T

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTMF9A00T Eaton Contactors, XT Series, MINI Cont 4P 9A FRAME A 24/50 24/60 COIL

MFG Item Number
XTMF9A00T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTMF9A00T
MINI Cont 4P 9A FRAME A 24/50 24/60 COIL

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTMF9A00T
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC mini contactor, 8.80A, 24 Vac, 50-60 Hz, 0NO-0NC, 20A, 45 mm mini, 50-60 Hz, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing mini contactor
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 8.8 A
Net Weight 0.4 lbs
Gross Weight 0.4 lbs