XTMR6A21G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTMR6A21G Eaton Contactors, XT Series, Mini Cont 3P FVR 6A FR A 2NO1NC 190/50 2

MFG Item Number
XTMR6A21G

XTMR6A21G Eaton Contactors, XT Series, Mini Cont 3P FVR 6A FR A 2NO1NC 190/50 2

MFG Item Number
XTMR6A21G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTMR6A21G
Mini Cont 3P FVR 6A FR A 2NO1NC 190/50 2

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTMR6A21G
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC mini contactor, 6.60A, 190 Vac 50 Hz, 220 Vac 60 Hz, 2NO-2NO, 45 mm mini, 50-60 Hz, 0.25, 0.75, 1/1.5, 2, 3, 3 hp1/3PH115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 2NO, 1NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 6.6 A
Net Weight 1.2 lbs
Gross Weight 1.2 lbs