Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTOB220HC1
IEC OVLR FRAME H CLASS 10 160-220A
MFG Item Number
XTOB220HC1
This item cannot be canceled or returned
Description
IEC OVLR FRAME H CLASS 10 160-220A
Specifications
Specifications
| Manufacturer Part Number |
XTOB220HC1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
Eaton XT IEC bimetallic overload relay, H-frame, 1NO-1NC contacts, 160-220A overload, Separate mount |
| Current Rating |
160-220 A |
| Output Contacts |
1NO, 1NC |
| Approvals |
CSA, UL |
| Comments |
Bimetallic |
| Net Weight |
2.63 lbs |
| Gross Weight |
3.625 lbs |
XTOB220HC1
Eaton Overload Relays