XTOB2P4BC1
Eaton Overload Relays, XTOB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTOB2P4BC1 Eaton Overload Relays, XTOB Series, IEC OVLR FRAME B CLASS 10 1.6-2.4A
MFG Item Number
XTOB2P4BC1

XTOB2P4BC1 Eaton Overload Relays, XTOB Series, IEC OVLR FRAME B CLASS 10 1.6-2.4A

MFG Item Number
XTOB2P4BC1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, XTOB Series
Item #
XTOB2P4BC1
IEC OVLR FRAME B CLASS 10 1.6-2.4A

XTOB Series Information

  • Direct Connect up to 250 Amps
  • Large Thermal Overcurrent Range
  • Stand Alone and CT Type up to 630 Amps
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.

Videos

Specifications

Specifications
Manufacturer Part Number XTOB2P4BC1
Manufacturer Eaton
Product Series XTOB
Family Series Eaton Overload Relays, XTOB Series
Description Eaton XT IEC bimetallic overload relay, 1.6-2.4A overload range, 45 mm Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, used with 7-15A contactor, 10A trip type
Type Bimetallic
Current Rating 1.6-2.4 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Wire
Ambient Temperature -13-131 °F
Approvals ATEX, CE, CSA, UL
Comments Direct Mounting to XT Series B Frame Contactor
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
XTOE005BCS
XTOE005BCS
Eaton Overload Relays, XT Series