Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Overload Relays, XT Series
XTOE005CCSS
Eaton Overload Relays, XT Series
XTOE OL 1-5A IEC STAND ALONE STANDARD
MFG Item Number
XTOE005CCSS
Description
Overload Relays, XT Series
XTOE OL 1-5A IEC STAND ALONE STANDARD
12~600 VAC/VDC Coils Up to 640 HP @ 230V Up to 1200 HP @ 460V UL; CSA Approved Up to 2000 Amps The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
3 or 4 Poles IP20 Finger and Back‑of‑Hand Proof Large Ambient Temperature Range Plug‑In Accessories for Reduced Installation Time Panel or DIN Rail Mounting up to 65A
Specifications
Specifications
Manufacturer Part Number
XTOE005CCSS
Manufacturer
Eaton
Product Series
XT
Family Series
Eaton Overload Relays, XT Series
Description
Eaton C440 electronic overload relay, XT Electronic Overload Relay - IEC, 1-5A, Selectable 10A, Class 10 ,20, 30, 45mm frame
Current Rating
1-5 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10, Class 20, Class 30
Reset Type
Automatic, Manual
Connection Type
Screw Terminals
Ambient Temperature
-13-149 °F
Approvals
CE, CSA, UL
Net Weight
0.8 lbs
Gross Weight
0.87 lbs
XTOE005CCSS
Eaton Overload Relays, XT Series