XTOE020CCS
Eaton Overload Relays, XT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTOE020CCS Eaton Overload Relays, XT Series, XTOE OL 4-20A IEC FR-C STANDARD

MFG Item Number
XTOE020CCS

XTOE020CCS Eaton Overload Relays, XT Series, XTOE OL 4-20A IEC FR-C STANDARD

MFG Item Number
XTOE020CCS
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, XT Series
Item #
XTOE020CCS
XTOE OL 4-20A IEC FR-C STANDARD

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTOE020CCS
Manufacturer Eaton
Product Series XT
Family Series Eaton Overload Relays, XT Series
Description Eaton C440 electronic overload relay, XT IEC, 4-20A overload range, 45 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Current Rating 4-20 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Direct Coupling
Ambient Temperature -13-149 °F
Approvals CE, CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.87 lbs