Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTOE020CCSS-84 Eaton Overload Relays, XTOE OL 4-20A IEC STAND ALONE stdBP
MFG Item Number
XTOE020CCSS-84
XTOE020CCSS-84 Eaton Overload Relays, XTOE OL 4-20A IEC STAND ALONE stdBP
MFG Item Number
XTOE020CCSS-84
This item cannot be canceled or returned
Description
XTOE OL 4-20A IEC STAND ALONE stdBP
Specifications
Specifications
| Manufacturer Part Number |
XTOE020CCSS-84 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
LD - NEMA TYPE 4X SS SGL-DR ENCL 20X16X8-XTOE020CCSS-84 |
| Current Rating |
4-20 A |
| Trip Class |
Class 10, Class 20, Class 30 |
| Net Weight |
22 lbs |
| Gross Weight |
0 lbs |
XTOE020CCSS-84
Eaton Overload Relays