Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTOE020CGSS-84 Eaton Overload Relays, XTOE OL 4-20A IEC STAND ALONE GFBP
MFG Item Number
XTOE020CGSS-84
XTOE020CGSS-84 Eaton Overload Relays, XTOE OL 4-20A IEC STAND ALONE GFBP
MFG Item Number
XTOE020CGSS-84
This item cannot be canceled or returned
Description
XTOE OL 4-20A IEC STAND ALONE GFBP
Specifications
Specifications
| Manufacturer Part Number |
XTOE020CGSS-84 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
LD - NEMA TYPE 4X SS6 SGL-DR ENCL 24X24X8-XTOE020CGSS-84 |
| Current Rating |
4-20 A |
| Trip Class |
Class 10, Class 20 |
| Approvals |
UL |
| Comments |
with Ground Fault |
| Net Weight |
22 lbs |
| Gross Weight |
0 lbs |
XTOE020CGSS-84
Eaton Overload Relays