Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTOE175GCS
XTOE OL 35-175A XT FRAME G STD FLT
MFG Item Number
XTOE175GCS
This item cannot be canceled or returned
Description
XTOE OL 35-175A XT FRAME G STD FLT
Specifications
Specifications
| Manufacturer Part Number |
XTOE175GCS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 35-175A overload range, 105 mm Frame size, NO-NC contact configuration, Selectable - 10A, 10, 20, 29 trip type |
| Current Rating |
35-175 A |
| Trip Class |
Class 10, Class 20 |
| Approvals |
CSA, UL |
| Net Weight |
4.225 lbs |
| Gross Weight |
4.61 lbs |
XTOE175GCS
Eaton Overload Relays