Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTOM004AC1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Overload Relays |
| Description | Eaton XT IEC control relay, XT IEC Miniature Overload Relay, 2.4-4A overload range, 45 mm - mini Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, 10A trip type |
| Current Rating | 2.4-4 A |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10A |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |